Beli welders angle clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Angle Clamp (Klem Siku)Deskripsi:It is made of cast iron and weighs 3. kg and has a sense of weight, so it can be fixed securely so it is good for workability. -It is a convenient clamp for temporary fixation of materials and welding. For welding work of square material, L-shaped angle, pipe and so on.atribut:
- Material: cast iron
- Clamp Range (mm): 90
- Clamping Force (kN): 10
- TRUSCO Angle Clampatribut:
- Material: Ductile cast iron
- Opening (mm): 95
- Tee Joint (Maximum Thickness Difference) (mm): 60
- Kennedy Deg Welding Angle ClampDeskripsi:One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.atribut:
- Maximum Clamping Angle: 90 Degrees
- Minimum Clamping Angle: 90 Degrees
- Screw Material: Copper-plated Cast Iron
- Body Material: Cast Iron
- KRISBOW Corner Clamp (Klem Siku)atribut:
- Type: Corner Clamp
- Size (mm): 95x68
- Dimensions (mm): 220x220x60
- Kennedy Corner ClampDeskripsi:Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting. Base : 158 x 158mm. Jaw depth: 36mm. Slot width: 10mm.atribut:
- Type: Corner Clamp
- Maximum Clamping Angle: 90 Degree
- Jaw Length: 36mm
- Color: Silver
- Minimum Clamping Angle: 90 Degree
- Opening Capacity Range: 36mm
- Jaw Material: Aluminium
- Maximum Opening Capacity: 70mm
- Screw Material: Steel
- Body Material: Aluminium
- Minimum Opening Capacity: 0mm
- Angle Type: Fixed
- Kennedy General Use ClampDeskripsi:Kennedy General Use Clamp with
- Wipro Corner Clamp (Klem Siku)atribut:
- Jaw Width (mm): 75
- Angle (°): 90
- Dimensions (DxWxH) (cm): 39.5x4.5x23
- Jaw Opening (mm): 65
- TRUSCO C-Clamp (bar code type) (Klem C)Deskripsi:Usage:Caulking for wall and tile
- RIDGID Portable Pipe Bevelleratribut:
- Part Tool: P
- Catalog Number: 49303
- Voltage (V): 230
- RIDGID TBM-36 Beveller Tristand AdapterDeskripsi:TBM-36 Beveller TRISTAND Adapter - Allows B500 Pipe Beveller to be used in conjunction with Ridgid Tri-Standatribut:
- Catalog Number: 55023
- Dimensions (cm): 35.56x30.48x15.24
- Part Tool: T
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
Daftar Harga welders angle clamp Terbaru October 2026
| monotaro Angle Clamp (Klem Siku) | Rp2.799.900 |
| TRUSCO Angle Clamp | Rp5.499.900 |
| Kennedy Deg Welding Angle Clamp | Rp1.899.900 |
| KRISBOW Corner Clamp (Klem Siku) | Rp269.900 |
| Kennedy Corner Clamp | Rp979.900 |
| Kennedy General Use Clamp | Rp569.900 |
| MAXPOWER G-Clamp Industrial Grade (Klem G) | Rp159.900 |
| Wipro Corner Clamp (Klem Siku) | Rp259.900 |
| TRUSCO C-Clamp (bar code type) (Klem C) | Rp279.900 |
| RIDGID Portable Pipe Beveller | Rp139.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102248647-1.jpg)


/o3P103636867-2.jpg)


/gfP102053591-2.jpg)
/P102945193-1.jpg)
%20(Klem%20C)/4nP102007167-2.jpg)



/P101578446-1.jpg)
/P101001145-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)